Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 53800-88
    53800-88
    Deltrol Controls Solenoids, D26-ML Series
    Item Number
    53800-88
    MFG Item Number
    53800-88
    Series
    D26-ML
    Product Description
    Solenoid 24VDC 12W Magnetic Latching
    Specifications
    Specifications
    Style Magnetic Latching
    Coil Voltage 24 VDC
    Coil Power 150 W
    Max Stroke Length 0.9 "
    Maximum Force 200 oz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 53800-94
    53800-94
    Deltrol Controls Solenoids, D26-ML Series
    Item Number
    53800-94
    MFG Item Number
    53800-94
    Series
    D26-ML
    Product Description
    Solenoid 24VDC 48W Magnetic Latching
    Specifications
    Specifications
    Style Magnetic Latching
    Coil Voltage 24 VDC
    Coil Power 15.5 W
    Max Stroke Length 0.5 "
    Maximum Force 84 oz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 53800-86
    53800-86
    Deltrol Controls Solenoids, D26-ML Series
    Item Number
    53800-86
    MFG Item Number
    53800-86
    Series
    D26-ML
    Product Description
    Solenoid 6VDC 12W Magnetic Latching
    Specifications
    Specifications
    Style Magnetic Latching
    Coil Voltage 6 VDC
    Coil Power 150 W
    Max Stroke Length 0.9 "
    Maximum Force 200 oz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 53800-87
    53800-87
    Deltrol Controls Solenoids, D26-ML Series
    Item Number
    53800-87
    MFG Item Number
    53800-87
    Series
    D26-ML
    Product Description
    Solenoid 12VDC 12W Magnetic Latching
    Specifications
    Specifications
    Style Magnetic Latching
    Coil Voltage 12 VDC
    Coil Power 150 W
    Max Stroke Length 0.9 "
    Maximum Force 200 oz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Automation & Control

Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.

Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.

Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved